Zoro Homepage

Shop Stool, Ht. 29 to 34 In.

  • Mfr # JFC1011

  • Zoro # G3603521


product price: $293.99
/ea
Free Shipping & Returns

Key Features

Load Capacity
300 lb
Material
Upholstered Vinyl, Chrome Steel
Color
Black/Metal
Width
14"
Features
Heavy Duty, Pneumatic Adjusting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JFC1011
Zoro #
G3603521
UPC #
662679046606
Country of Origin
Taiwan, Province of China

Dimensions

Width
14"
Height
44"
Minimum Seat Height
29 in
Seat Thickness
3 1/2 in
Backrest Width
6 in
Overall Width
14 in
Maximum Seat Height
34 in
Footring Diameter
18 in
Seat Diameter
14 in
Adjustable Seat Height
Yes
Overall Height
44 in
Backrest Height
12 in

Description

300 lbs. seating capacity
29" to 34" pneumatic gas lift seat height adjustment
Comfortable 14" diameter x 3-1/2" thick vinyl fabric over foam seat

Additional Features:

  • Contoured 12" x 6" x 2-1/2" thick vinyl over foam back
  • Durable steel constructed seat control with dual 1" tubular steel back bars
  • Back depth adjustment
  • 1" chrome finished tubular legs with 18" diameter steel foot ring

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.