Zoro Homepage

Short Puller Jaw

  • Mfr # J4015

  • Zoro # G7617784


product price: $40.89
/ea

Key Features

Product Type
Short Jaw
Overall Length
7 9/16 in
Reach - Maximum
4 11/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J4015
Zoro #
G7617784
UPC #
662679470098
Country of Origin
United States

Dimensions

Overall Length
7 9/16 in

Details

Item
Short Puller Jaw
Product Type
Short Jaw
Reach - Maximum
4 11/16 in

Description

Reach (in): 4-11/16
Width (in) 1-1/2
Length (in): 5-1/8

Additional Features:

  • Overall Length (in): 7-9/16

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.