Zoro Homepage
This item is Discontinued.
Proto 440SS Side Cabinet, 6 Drawer, Red, Steel, 15" W x 18" D x 29" H J441529-6RD-SC

440SS Side Cabinet, 6 Drawer, Red, Steel, 15" W x 18" D x 29" H (Discontinued)

  • Mfr # J441529-6RD-SC
  • Zoro # G2935371
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J441529-6RD-SC
Zoro #
G2935371
UPC #
076174406993
Country of Origin
Unknown

Dimensions

Width
15"
Depth
18"
Height
29"

Details

Item
Side Cabinet
Number of Drawers
6
Color
Red
Material
Steel
Includes
Drawer Liners
Features
Aluminum Drawer Pulls, Full Extension Drawers
Tool Storage Type Included
Side Tool Chest
Drawer Color
Red
Tool Box Duty Rating
Heavy Duty
Drawer Slides
Ball Bearing
For Use With
44 Series Roller Cabinets
Storage Capacity
626 cu. in.
Configuration
11-1/8" W Center Bank: (3) 16-1/18" D x 1-7/8" H, (2) 16-1/8" D x 3-15/16" H, (1) 16-1/8" D x 8-1/16" H
Number of Handles
0
Locking System
Tubular Key Lock
Series
440SS
Gauge
20 to 22
Finish
Gloss
Load Rating
450 lb.
Handle Design
Side, Folding
Drawer Capacity
100 lb.

Description

Side Cabinet, Number of Drawers 6, Drawer Color Red, Features Aluminum Drawer Pulls, Full Extension Drawers, For Use With 44 Series Roller Cabinets, Includes Drawer Liners, Locking System Tubular Key Lock, Number of Handles 0, Series 440SS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.