Zoro Homepage
This item is Discontinued.
Proto Heavy Duty Side Cabinet, 5 Drawer, Red, Steel, 18 in W x 20 in D x 34 in H JUC1834-5SG-SC

Heavy Duty Side Cabinet, 5 Drawer, Red, Steel, 18 in W x 20 in D x 34 in H (Discontinued)

  • Mfr # JUC1834-5SG-SC
  • Zoro # G9157251
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JUC1834-5SG-SC
Zoro #
G9157251
UPC #
662679138813
Country of Origin
United States

Dimensions

Width
18 in
Depth
20 in
Height
34 in
Overall Width
18 in
Overall Height
34 in
Overall Depth
20 in
Width Range
Less than 30 in Wide
Dimensions
18 in W x 20 in D x 34 in H
Overall Dimensions
18 in W x 20 in D x 34 in H

Details

Item
Side Cabinet
Number of Drawers
5
Color
Red
Material
Steel
Includes
Drawer Liners
Features
Aluminum Drawer Pulls, Full Extension Drawers
Storage Capacity
6,809 cu in
Drawer Slides
Ball Bearing
Handle Design
Tubular Side
Series
Heavy Duty
Finish
Powder Coated
Number of Handles
1
Drawer Capacity
100 lb
Tool Box Duty Rating
Heavy Duty
Gauge
18
For Use With
Mfr. No. JUC3743-3SG
Drawer Color
Gray
Load Rating
500 lb
Locking System
Keyed
Handle Type
Tubular Side
Tool Storage Type Included
Side Tool Chest
Smallest Maximum Drawer Load Capacity
100 lb
Total Storage Capacity
6,809 cu in
Drawer Material
Steel
Drawer Slide Type
Ball Bearing
Compatible with Manufacturer Model No.
JUC3743-3SG
Body Gauge
18 ga
Total Load Capacity
500 lb
Duty Rating
Light Duty
Body Color
Red
Includes Drawer Liners
Yes
Drawer Slide Function
Fully Extending Ball Bearing
Drawer Slide Features
Fully Extending
Finish/Color
Powder Coated Red
Body Finish
Powder Coated
Largest Maximum Drawer Load Capacity
100 lb
Drawer Gauge
18 ga
Drawer Finish
Powder Coated
Style
Side Cabinet
Body Material
Steel
Body Finish/Color
Powder Coated Red

Description

Side Cabinet, Side Cabinet, Duty Rating Light Duty, Number of Drawers 5, Overall Depth 20 in, Overall Height 34 in, Overall Width 18 in, Drawer Slide Type Ball Bearing, Body Color Red, Body Finish Powder Coated, Body Gauge 18 ga, Body Material Steel, Drawer Color Gray, Drawer Finish Powder Coated, Drawer Gauge 18 ga, Drawer Material Steel, Compatible with Grainger Part Number 35XP93, Compatible with Manufacturer Model No. JUC3743-3SG, Drawer Slide Features Fully Extending

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.