Zoro Homepage
This item is Discontinued.
Proto 450HS Side Cabinet, 6 Drawer, Red, Steel, 19-1/2" W x 25" D x 34" H J451934-6RD-SC

450HS Side Cabinet, 6 Drawer, Red, Steel, 19-1/2" W x 25" D x 34" H (Discontinued)

  • Mfr # J451934-6RD-SC
  • Zoro # G0161271
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J451934-6RD-SC
Zoro #
G0161271
UPC #
076174407396
Country of Origin
Unknown

Dimensions

Width
19-1/2"
Depth
25"
Height
34"

Details

Item
Side Cabinet
Number of Drawers
6
Color
Red
Material
Steel
Includes
Drawer Liners
Features
Aluminum Drawer Pulls, Full Extension Drawers
Handle Design
Aluminum, Full-Width
For Use With
45 Series Cabinets
Series
450HS
Drawer Slides
Ball Bearing
Storage Capacity
7554 cu. in.
Configuration
13-7/16" W Center Bank: (1) 23" D x 1-3/4" H, (3) 23" D x 4" H, (1) 23" D x 11" H
Locking System
Tubular Key Lock
Finish
Gloss
Drawer Capacity
125 lb.
Load Rating
625 lb.
Number of Handles
0
Drawer Color
Red
Tool Box Duty Rating
Heavy Duty
Tool Storage Type Included
Side Tool Chest
Gauge
20 to 22

Description

Side Cabinet, Number of Drawers 6, Drawer Color Red, Features Aluminum Drawer Pulls, Full Extension Drawers, For Use With 45 Series Cabinets, Includes Drawer Liners, Locking System Tubular Key Lock, Number of Handles 0, Series 450HS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.