Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Side Cabinet, Red, 6 Drawers, 65 in - H

  • Mfr # J552665B-6SG-LK

  • Zoro # G410723824


product price: $3,439.99
/ea
Item requires special delivery charges. A $255.00 per item surcharge will be applied.

Key Features

Overall Depth
27 in
Overall Height
65 in
Overall Width
27 in
Drawer Slide Features
Fully Extending
Smallest Maximum Drawer Load Capacity
200 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
J552665B-6SG-LK
Zoro #
G410723824
UPC #
-
Country of Origin
United States

Dimensions

Overall Depth
27 in
Overall Height
65 in
Overall Width
27 in
Overall Dimensions
27 in W x 27 in D x 65 in H

Details

Item
Side Cabinet
Drawer Slide Features
Fully Extending
Smallest Maximum Drawer Load Capacity
200 lb
Total Load Capacity
1,200 lb
Drawer Color
Red
Body Finish
Gloss
Style
Side Cabinet
Duty Rating
Heavy Duty
Locking System
Keyed
Total Storage Capacity
27,545 cu in
Number of Drawers
6
Drawer Finish
Matte
Series
550
Largest Maximum Drawer Load Capacity
200 lb
Body Color
Red
Drawer Slide Type
Ball Bearing
Body Finish/Color
Gloss Red/Gray

Description

Side Cabinet, Side Cabinet, Duty Rating Heavy Duty, Number of Drawers 6, Overall Depth 27 in, Overall Height 65 in, Overall Width 27 in, Drawer Slide Type Ball Bearing, Body Color Red, Body Finish Gloss, Drawer Color Red, Drawer Finish Matte, Drawer Slide Features Fully Extending, Body Finish/Color Gloss Red/Gray, Includes Not Applicable, Largest Maximum Drawer Load Capacity 200 lb, Locking System Keyed, Series 550, Smallest Maximum Drawer Load Capacity 200 lb, Total Load Capacity 1,200 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.