Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Skt Hex Bit 3-8 Dr 6Mm

  • Mfr # 577-4990-6M

  • Zoro # G710637524


product price: $25.79
/ea

Key Features

Drive Size
3/8 in
Finish
Chrome Plated
Measurement Type
Metric
SAE or Metric
Metric
Includes
Skt Hex Bit 3-8 Dr 6Mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
577-4990-6M
Zoro #
G710637524
UPC #
662679160371
Country of Origin
China

Dimensions

Drive Size
3/8 in
Length
2-23/32 in
Tip Size
6 mm
Insert Length
1-5/8 in
Socket Depth
Standard

Details

Item
Socket Bit
Finish
Chrome Plated
Measurement Type
Metric
SAE or Metric
Metric
Includes
Skt Hex Bit 3-8 Dr 6Mm
Material
Alloy Steel
Standards
SAE AS4984A
Insulated
No
Tip Style
Hex

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.