Zoro Homepage

SKT HEX BIT SHORT 3/8 X 6

  • Mfr # PO4990-6MST

  • Zoro # G702019260


product price: $14.29
/ea

Key Features

Drive Size
3/8 in
Overall Length
2.2 in
SAE or Metric
Metric
Measurement Type
Metric
Height
0.6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PO4990-6MST
Zoro #
G702019260
UPC #
662679170004
Country of Origin
United States

Dimensions

Drive Size
3/8 in
Overall Length
2.2 in
Height
0.6 in
Width
0.6 in
Size
6 mm

Details

Item
Standard
SAE or Metric
Metric
Measurement Type
Metric
Impact Or Standard
Standard
Individual Vs. Set (Syndigo)
INDIVIDUAL
Etched Or Stamped
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.