Zoro Homepage

SkyhookSaddle, Black, 40 in. H, Tool Holder

  • Mfr # JPSSDLSM

  • Zoro # G9990224


product price: $502.99
/ea
Free Shipping & Returns

Key Features

Tool Storage Type Included
Tool Lanyard/Tethering
Material
Nylon
Color
Black
Width (In.)
18 in
Number of Pockets
8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JPSSDLSM
Zoro #
G9990224
UPC #
662679122607
Country of Origin
Multiple

Dimensions

Width (In.)
18 in
Depth (In.)
3 3/4 in
Height (In.)
40 in
Overall Height
40 in
Overall Length
18 in

Details

Item
Wrench Roll
Tool Storage Type Included
Tool Lanyard/Tethering
Material
Nylon
Color
Black
Number of Pockets
8
Type
Tool Holder
Features
Corrosion-Resistant
Tether Capable
Tether Included
Tether Style
Tether Included
Closure Type
Tie Strap
For Tool Type
Hand Tools

Description

The SkyHookTM switch connector tethers to the tool on a short lanyard and provides secure tool transfers, a free range of motion, and positive tool control at the worksite
Mechanism is made from Dupont Delrin®, stainless steel springs and brass rivets for strength, durability and corrosion-resistance
The SkyDockTM attachment securely anchors the SkyHookTM to wrist, belt, apron or station

Additional Features:

  • Just “Swipe to Switch”. Hand-to-hand, hand-to-belt, person-to-person or person-to-station, the transfer is the same

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.