Sledge Hammer, 2-1/2 lb., 14 In, Fiberglass
Mfr # J1433G
Zoro # G0318455
product price: $58.65
/eaKey Features
Head Weight
2 1/2 lb
Head Material
Forged Steel
Overall Length
14 in
Handle Material
Fiberglass
Handle Design
Slip Resistant Cushion Grip
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
J1433G
Zoro #
G0318455
UPC #
662679020194
Country of Origin
United States
Dimensions
Overall Length
14 in
Face Diameter
1 11/16 in
Head Width
1 11/16 in
Head Length
3 in
Details
Item
Double Face Sledge Hammer
Head Weight
2 1/2 lb
Head Material
Forged Steel
Handle Material
Fiberglass
Handle Design
Slip Resistant Cushion Grip
Tether Capable
Tether Capable
Handle Color
Black/Red
Head Color
Black
Tether Style
Standard Tool (Accessory Needed for Tethering)
Description
Designed for striking metal, concrete, and stone
Strong fiberglass handle with slip-resistant cushion grip
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.