Zoro Homepage

Sledge Hammer, 8 lb., 32 In, Fiberglass

  • Mfr # J1437G

  • Zoro # G3261885


product price: $71.45
/ea

Key Features

Head Weight
8 lb
Head Material
Forged Steel
Overall Length
32 in
Handle Material
Fiberglass
Handle Design
Nonslip Grip
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J1437G
Zoro #
G3261885
UPC #
662679020231
Country of Origin
United States

Dimensions

Overall Length
32 in
Face Diameter
2 3/4 in
Head Width
2 3/8 in
Head Length
6 1/2 in

Details

Item
Double Face Sledge Hammer
Head Weight
8 lb
Head Material
Forged Steel
Handle Material
Fiberglass
Handle Design
Nonslip Grip
Tether Capable
Tether Capable
Handle Color
Black/Red
Head Color
Natural
Tether Style
Standard Tool (Accessory Needed for Tethering)

Description

Designed for striking metal, concrete, and stone
Strong fiberglass handle with slip-resistant cushion grip

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.