Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Slid"g T-Handle, 3/4" Dr., 20 "

  • Mfr # J5685

  • Zoro # G2682206


product price: $67.35
/ea

Key Features

Finish
Chrome
Overall Length
20 in
SAE or Metric
SAE
Number of Pieces
1
For Use With
3/4" Drive Sockets
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J5685
Zoro #
G2682206
UPC #
662679200688
Country of Origin
United States

Dimensions

Drive Size
3/4"
Overall Length
20 in

Details

Item
Sliding T Handle
Finish
Chrome
SAE or Metric
SAE
Number of Pieces
1
For Use With
3/4" Drive Sockets
Standards
ASME B107.10M
Material
Alloy Steel
Handle Type
T Shape
Ratcheting
No
Tether Ready
No
Corrosion Resistant
Yes
Non-Magnetic
No
Head Type
Standard
Handle Shape
T-Handle
Non-Sparking
No
Insulated
No
Grip Style
Smooth
Includes Insulation
Not Insulated
Includes Ratcheting
Ratcheting Not Included
Tether Status
Not Tether Capable
Corrosion-Resistance
Corrosion-Resistant
Flex Range of Motion
90 Degrees

Description

Made from alloy steel
Heat treated for strength and durability

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.