Zoro Homepage

Slid"g T-Handle Drive Plug, 1" Dr., 3"

  • Mfr # J5885

  • Zoro # G2021643


product price: $71.99
/ea

Key Features

Drive Size
1"
Finish
Chrome
Overall Length
3 in
SAE or Metric
SAE
For Use With
1AR23 Bar
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J5885
Zoro #
G2021643
UPC #
662679210342
Country of Origin
United States

Dimensions

Drive Size
1"
Overall Length
3 in

Details

Item
Sliding T Handle
Finish
Chrome
SAE or Metric
SAE
For Use With
1AR23 Bar
Number of Pieces
1
Features
Turns Bar Handle into a T-handle
Material
Alloy Steel
Standards
ASME B107.10M
Measurement Type
SAE
Impact Rated
No
Compatible with Product Type
Bar Handle
Non-Sparking
No
Insulated
No
Corrosion Resistant
Yes
Non-Magnetic
No
Product Type
Sliding T-Handle Drive Plug
Impact Rated Status
Not Impact Rated
Corrosion-Resistance
Corrosion-Resistant
Includes Insulation
Not Insulated
Compatible Series
Proto(R) Classic Pear Head Ratchet
Compatible Product Type
Bar Handle

Description

Made from alloy steel
Heat-treated for strength and durability
1" drive size, full-polish finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.