This item is Discontinued.

Proto Slip Joint Plier, 6-1/2 In, 1-27/32 In Jaw J276GXL-TT

Slip Joint Plier, 6-1/2 In, 1-27/32 In Jaw (Discontinued)

  • Mfr # J276GXL-TT
  • Zoro # G8730626
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
J276GXL-TT
Zoro #
G8730626
UPC #
662679123390
Country of Origin
United States

Dimensions

Jaw Width
1 1/4 in
Jaw Length
1 7/8 in
Overall Length
6 1/2 in
Jaw Thickness
3/8 in
Overall Length Range
6 - 8 in

Details

Plier Product Group
Pliers
Plier Item
Slip Joint Pliers
Max. Jaw Opening
1/2 in
Wire Cutter
Yes
Handle Type
Dipped
Tether Capable
Tether Ready
Nonsparking
No
Material
Forged Alloy Steel
Includes
Tether Point Ring
Standards
ASME B107.23-2004
Insulated
No
Features
Exclusive Flush Fastener Provides Better Access With Increased User Adjustability Making it 30% Narrower, Flush Fastener Allows Pliers to Lay Flat in the Work Place and Prevents Snagging on Tool Belts/Pouches, Flush Fastener is a Nut and Bolt Assembly and can Easily be Adjusted by the End User in the Field, Jaws are Milled With Deep, Sharp, Lobster Claw Design That Give Two Gripping Areas With Each Position, Key-Ring Tether Attachment Point in Handle
Item
Slip Joint Plier
Finish
Satin
Tether Style
Tether Ready
Plier Type
Slip Joint Pliers
Steel Type
Alloy Steel
Tether Ready
Yes
Grip Style
Standard Cushion
Maximum Jaw Opening
1/2 in
Handle Style
Dipped
Non-Sparking
No
Weight
0.5 lb
Additional Tool Functions
Wire Cutter
Includes Wire Cutter
Yes
Wire Cutter Included
Yes
Plier Material
Steel
Series
PROTO
Handle Color
Red

Description

Slip Joint Plier, Plier Type Slip Joint Pliers, Insulated No, Tether Ready Yes, Non-Sparking No, Overall Length 6 1/2 in, Maximum Jaw Opening 1/2 in, Jaw Length 1 7/8 in, Includes Wire Cutter Yes, Handle Style Dipped, Grip Style Standard Cushion, Additional Tool Functions Wire Cutter

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.