Shop PROTO

6 1/2 in PROTO Slip Joint Plier, Tether Capable 1 1/4 in Jaw, Dipped

  • Mfr # J276GXL
  • Zoro # G6225554

product price: 
$
20.49
/ea

Key Features

Overall Length
6 1/2 in
Features
Exclusive Flush Fastener Provides Better Access With Increased User Adjustability Making it 30% Narrower, Flush Fastener Allows Pliers to Lay Flat in the Work Place and Prevents Snagging on Tool Belts/Pouches, Flush Fastener is a Nut and Bolt Assembly and can Easily be Adjusted by the End User in the Field, Jaws are Milled With Deep, Sharp, Lobster Claw Design That Give Two Gripping Areas With Each Position, Key-Ring Tether Attachment Point in Handle
Handle Type
Dipped
Material
Forged Alloy Steel
Jaw Width
1 1/4 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
J276GXL
Zoro #
G6225554
UPC #
662679107024
Country of Origin
United States
Item
Slip Joint Plier
Features
Exclusive Flush Fastener Provides Better Access With Increased User Adjustability Making it 30% Narrower, Flush Fastener Allows Pliers to Lay Flat in the Work Place and Prevents Snagging on Tool Belts/Pouches, Flush Fastener is a Nut and Bolt Assembly and can Easily be Adjusted by the End User in the Field, Jaws are Milled With Deep, Sharp, Lobster Claw Design That Give Two Gripping Areas With Each Position, Key-Ring Tether Attachment Point in Handle
Handle Type
Dipped
Material
Forged Alloy Steel
Plier Product Group
Pliers
Plier Item
Slip Joint Pliers
Finish
Satin
Tether Capable
Tether Capable
Max. Jaw Opening
1/2 in
Wire Cutter
Yes
Standards
ASME B107.23-2004
Insulated
No
Nonsparking
No
Tether Style
Tether Capable
Non-Sparking
No
Weight
0.5 lb
Plier Type
Slip Joint Pliers
Handle Style
Dipped
Additional Tool Functions
Wire Cutter
Plier Material
Steel
Includes Wire Cutter
Yes
Grip Style
Standard Cushion
Tether Ready
No
Steel Type
Alloy Steel
Handle Color
Red
Series
PROTO
Maximum Jaw Opening
1/2 in

Description

Jaws are milled with deep, sharp, lobster claw design that give two gripping areas with each position
Features shear type cutter
Exclusive Flush Fastener provides better access with increased user adjustability making it 30% narrower

Additional Features:

  • Flush Fastener allows pliers to lay flat in the work place and prevents snagging on tool belts/pouches
  • Flush Fastener is a nut and bolt assembly and can easily be adjusted by the end user in the field

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.