Shop WESTWARD

1/2" Drive Socket Set SAE 10 Pieces 3/8 in to 15/16 in , Chrome, Skt St, Chrm, 3/8-1 1/2 in, 6Pt

  • Mfr # 53PN57
  • Zoro # G2618301

product price: 
$
20.49
/ea

Key Features

Drive Size
1/2"
Number of Pieces
10
Finish
Chrome
Impact Rated
No
Std. Socket Point Styles Included
6
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
53PN57
Zoro #
G2618301
UPC #
190735952719
Country of Origin
China
Item
Socket Set
Number of Pieces
10
Includes
(10) 6-Point Socket Set: 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8", 15/16"
Finish
Chrome
Impact Rated
No
Std. Socket Point Styles Included
6
Sockets Included
(10) Standard 6-Point
Ratchets Included
None
Measurement Type
SAE
Flex Socket Point Styles Included
None
Standards
ANSI
Tether Capable
Tether Capable
Drive Type
Hand
Material
Alloy Steel
SAE or Metric
SAE
Insulated
No
Tether Style
Tether Capable
Includes Drive Tools
No
Includes Wrenches
No
Container Features
Removable Top
Includes Deep Sockets
Deep Sockets Not Included
Includes Flex Sockets
Flex Sockets Not Included
Container Type
Stand
Tether Ready
Yes
Socket Shape
6-Point
Piece Count Range
2 to 25
Includes Standard Sockets
Standard Sockets Included
Includes Socket Bits
Socket Bits Not Included
Number of Standard Sockets
10
Non-Sparking
No
Product Type
Socket Set
Includes Insulation
Not Insulated
Impact Rated Status
Not Impact Rated
Tether Status
Tether Ready

Dimensions

Drive Size
1/2"
Socket Size Range
3/8 in to 15/16 in
Standard Socket Style/Size
Standard 6-Point: 3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in, 13/16 in, 7/8 in, 15/16 in
Standard Socket Size
1/2 in, 11/16 in, 13/16 in, 15/16 in, 3/4 in, 3/8 in, 5/8 in, 7/16 in, 7/8 in, 9/16 in
Socket Size
1/2 in, 11/16 in, 13/16 in, 15/16 in, 3/4 in, 3/8 in, 5/8 in, 7/16 in, 7/8 in, 9/16 in

Description

Socket Set, Standard Socket Count/Style (10) 6-Point, Standard Socket Style/Size Standard 6-Point: 3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in, 13/16 in, 7/8 in, 15/16 in, Deep Socket Count/Style None, Flex Socket Count/Style Not Applicable, Hand, Drive Size 1/2 in, SAE, 6-Point, Chrome

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.