Slotted Crossarm Threaded, 5/8", 12 ACME
Mfr # J4206SC
Zoro # G7279973
product price: $35.95
/eaKey Features
Impact Rated
No
Product Type
Slotted Crossarm
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
J4206SC
Zoro #
G7279973
UPC #
662679470494
Country of Origin
United States
Details
Item
Slotted Crossarm Threaded, 5/8", 12 ACME
Impact Rated
No
Product Type
Slotted Crossarm
Description
Length (in): 6-3/4
Width (in): 1 Sq
Slot Width (in): 3/8
Additional Features:
- Slot Depth (in): 2-25/32
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.