This item is Discontinued.

Proto Slugging Wrench, Offset, 4-1/2 in., 19-3/4L JUSN372

This item is Discontinued.

Proto

Slugging Wrench, Offset, 4-1/2 in., 19-3/4L (Discontinued)

Mfr # JUSN372
Zoro # G6068736
UPC # 662679121532
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
JUSN372
Zoro #
G6068736
UPC #
662679121532
Country of Origin
United States

Dimensions

Overall Length
20 in
Nominal Size
4 1/2 in
Head Thickness
3 in
Head Size
4 1/2 in
Wire Rope Length
20 in
Length
20 in

Details

Item
Slugging Wrench
Finish
Black Oxide
Standards
Federal Specification GGG-W-636E
Number of Points
12
SAE or Metric
SAE
Offset
1-7/8 in
Handle Type
Offset
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Weight
32.06 lb
Head Offset Angle
45 Degrees
Material
Alloy Steel
Tether Style
Tether Capable
Corrosion Resistant
Yes
Handle Color
Black
Insulated
No
Measurement Type
SAE
Head Type
Offset
Box End Type
12-Point Box End
Non-Magnetic
No
Nonsparking
No

Description

Slugging Wrench, Alloy Steel, Black Oxide, Head Size 4 1/2 in, Overall Length 20 in, 45 Degrees , Head Thickness 3 in, SAE, Offset, Tether Capable

Ratings & reviews