Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
J5448H
Zoro #
G2788493
UPC #
662679182472
Country of Origin
United States
Dimensions
Drive Size
1/2 in
Overall Length
2 1/4 in
Socket Sizes
1-1/2"
Socket Depth
Standard
Details
SAE or Metric
SAE
Number of Points
6
Material
Alloy Steel
Finish
Chrome
Output Type
6 pt.
Features
Drive Type
Square
Standards
Federal Specification GGG-W-641E, ANSI B107.1, ASME B107.1
Item
Socket
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Tether Style
Tether Capable
Type
Standard Length
Description
Socket, Alloy Steel, Chrome, Standard, Square, Drive Size 1/2 in, Standards Federal Specification GGG-W-641E, ANSI B107.1, ASME B107.1
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.