
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
J5420
Zoro #
G2533142
UPC #
662679180621
Country of Origin
United States
Dimensions
Drive Size
1/2 in
Overall Length
1 1/2 in
Socket Sizes
5/8 in
Socket Depth
Standard
Socket Size
5/8 in
Details
SAE or Metric
SAE
Number of Points
12
Material
Alloy Steel
Finish
Chrome
Output Type
12 pt
Features
Item
Socket
Drive Type
Hand
Tether Capable
Tether Capable
Standards
ASME B107.110-2012, SAE AS4984A
Impact Rated
No
Measurement Type
SAE
Tether Style
Tether Capable
Tether Ready
No
Socket Shape
12-Point
Description
Socket, Socket Size 5/8 in, 12-Point, Alloy Steel, Chrome, Standard, Hand, Drive Size 1/2 in, SAE, Impact Rated No, Standards ASME B107.110-2012, SAE AS4984A
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.