Zoro Homepage

Socket, 1/2", Metric, Size 16mm

  • Mfr # J5416MN

  • Zoro # G6568033


product price: $13.19
/ea
Sold in multiples of 6 for $79.14

Key Features

Drive Size
1/2 in
Finish
Chrome
Number of Points
12
Standards
AS4984A, ASME B107.110-2012, SAE AS955
Output Type
Triple Square
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J5416MN
Zoro #
G6568033
UPC #
662679176143
Country of Origin
United States

Dimensions

Drive Size
1/2 in
Overall Length
1 45/64 in
Socket Depth
Standard
Socket Sizes
16mm
Socket Size
16 mm

Details

Item
Socket
Finish
Chrome
Number of Points
12
Standards
AS4984A, ASME B107.110-2012, SAE AS955
Output Type
Triple Square
Tether Capable
Not Tether Capable
Features
Full Polish Sockets Meet and Exceed Stringent Aerospace Specification AS4984A Which Requires Tools to Have a Thicker Nickel-Chrome Coating for Greater Corrosion-Resistance and Durability, 12 Point Sockets are Ideal for Use On Stubborn or Damaged Fastener
SAE or Metric
Metric
Drive Type
Hand
Material
Alloy Steel
Tether Style
Not Tether Capable
Measurement Type
Metric
Socket Shape
12-Point
Impact Rated
No
Tether Ready
No
Product Type
Socket
Tether Status
Not Tether Capable
Impact Rated Status
Not Impact Rated

Description

Full polish sockets meet and exceed stringent aerospace specification AS4984A which requires tools to have a thicker nickel-chrome coating for greater corrosion-resistance and durability
12-Point sockets are ideal for use on stubborn or damaged fasteners
Intermediate lengths give additional reach without limiting accessibility in tight spaces

Additional Features:

  • Features TorquePlusTM design

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.