This Product is Discontinued
Proto
1/4" Drive, 6 pt. Metric Socket, 6 Points (Discontinued)
Mfr # J4710M
Zoro # G0560341
This Product is Discontinued
Key Features
Square Drive
- Drive Size 1/4 in
- SAE or Metric Metric
- Number of Points 6
- Overall Length 7/8 in
- Material Alloy Steel
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.