Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
J4713M
Zoro #
G2195986
UPC #
662679140557
Country of Origin
United States
Dimensions
Drive Size
1/4 in
Overall Length
7/8 in
Socket Depth
Standard
Socket Sizes
13mm
Socket Size
13 mm
Details
SAE or Metric
Metric
Number of Points
6
Material
Alloy Steel
Finish
Chrome
Output Type
6 pt
Features
Tether Capable
Tether Capable
Item
Socket
Drive Type
Hand
Standards
AS4984A, ASME B107.110-2012
Impact Rated
No
Measurement Type
Metric
Tether Style
Tether Capable
Socket Shape
6-Point
Tether Ready
No
Description
Socket, Socket Size 13 mm, 6-Point, Alloy Steel, Chrome, Standard, Hand, Drive Size 1/4 in, Metric, Impact Rated No, Standards AS4984A, ASME B107.110-2012
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.