This item is Discontinued.

Proto 1/4 in Drive, 9/32 in SAE Socket, 9 Points POJ4709DPL

1/4 in Drive, 9/32 in SAE Socket, 9 Points (Discontinued)

  • Mfr # POJ4709DPL
  • Zoro # G701956160
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
POJ4709DPL
Zoro #
G701956160
UPC #
-
Country of Origin
United States

Dimensions

Drive Size
1/4 in
Size
9/32 in
Overall Length
2 in
Socket Depth
Deep

Details

Item
Socket
Finish
Chrome Plated
SAE or Metric
SAE
Number of Points
9
Standards
ASME B107.110-2012
Material
Alloy Steel
Impact Rated
No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.