Zoro Homepage

Socket Adapter, 1/4" Male Hex, 1/4" Square

  • Mfr # J4759BL

  • Zoro # G9122863


product price: $21.49
/ea

Key Features

Drive Size
1/4"
Number of Pieces
1
Finish
Black Oxide
Overall Length
1 11/16 in
For Use With
Impact or Hand Tools
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J4759BL
Zoro #
G9122863
UPC #
662679138745
Country of Origin
United States

Dimensions

Drive Size
1/4"
Overall Length
1 11/16 in
Output Drive Size
1/4"
Input Drive Size
1/4 in

Details

Item
Extension
Number of Pieces
1
Finish
Black Oxide
For Use With
Impact or Hand Tools
Locking
Yes
Output Drive Type
Male Square
Features
Impact Ready, Locking
Impact Rated
No
Standards
ASME
Drive Type
Power
Measurement Type
SAE
Includes
(1) Hex Key, (1) Knurl Locking Ring
Number of Points
6, 4
Material
Forged Steel
SAE or Metric
SAE
Output Drive Gender
Male
Non-Sparking
No
Output Drive Shape
Hex
Input Drive Gender
Male
Input Drive Shape
Hex
Insulated
No
Includes Insulation
Not Insulated
Includes Locking
Locking Included
Impact Rated Status
Not Impact Rated

Description

Includes hex key for easy locking into drive tool
Knurl locking ring

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.