Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Socket Bar 3/4" Drive w/ 8 Clips - 17"

  • Mfr # J2577

  • Zoro # G7572187


product price: $5.39
/ea

Key Features

Drive Size
3/4"
Finish
Chrome
SAE or Metric
SAE
Number of Pieces
8
For Use With
Proto(R) Sockets
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J2577
Zoro #
G7572187
UPC #
662679531232
Country of Origin
United States

Dimensions

Drive Size
3/4"
Overall Length
17 in
For Drive Size
3/4 in
Overall Height
1 in
For Socket Size/Type
3/4 in
Overall Depth
17 in
Overall Width
1 in

Details

Item
Socket Bar
Finish
Chrome
SAE or Metric
SAE
Number of Pieces
8
For Use With
Proto(R) Sockets
Includes
(8) Clips
Material
Steel
Corrosion Resistant
Yes
Insulated
No
Non-Magnetic
Yes
Compatible with Product Type
Proto Socket Clips
Number of Clips
8
Color
Silver
Number of Posts/Slots
7
Compatible Modular System
Proto Socket Clips
Number of Rows
7
Number of Trays
0
For Tool Type
Sockets
Style
Socket Rail

Description

Heavy gauge all welded steel construction

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.