Zoro Homepage
This item is Discontinued.
Proto 12 mm Tip, 1/2 in Drive, Metric J5441-12M

12 mm Tip, 1/2 in Drive, Metric (Discontinued)

  • Mfr # J5441-12M
  • Zoro # G2362577
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J5441-12M
Zoro #
G2362577
UPC #
662679181086
Country of Origin
United States

Dimensions

Drive Size
1/2 in
Overall Length
3 1/4 in
Tip Size
12 mm
Insert Length
1 3/4 in
Socket Depth
Standard

Details

Number of Points
6
Measurement Type
Metric
Finish
Chrome
Material
Alloy Steel
Item
Socket Bit
Bit Style
Hex
SAE or Metric
Metric
Drive Type
Square
Impact Rated
No
Replaceable Insert
No
Insulated
No
Tip Style
Hex
Non-Sparking
No

Description

Socket Bit, Insert Length 1 3/4 in, Replaceable Insert No, Metric, Tip Size 12 mm, Tip Style Hex, Overall Length 3 1/4 in, Drive Size 1/2 in, Socket Depth Standard, Alloy Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.