Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
J54417/16
Zoro #
G3371873
UPC #
662679181260
Country of Origin
United States
Dimensions
Drive Size
1/2 in
Overall Length
3 1/4 in
Tip Size
7/16 in
Insert Length
1 3/4 in
Socket Depth
Standard
Details
Number of Points
6
Finish
Full Polished Chrome
Material
Alloy Steel
Item
Socket Bit
SAE or Metric
SAE
Bit Style
Hex
Drive Type
Square
Description
Socket Bit, Insert Length 1 3/4 in, Tip Size 7/16 in, Overall Length 3 1/4 in, Drive Size 1/2 in, Socket Depth Standard, Alloy Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.