Zoro Homepage
This item is Discontinued.
Proto 5/64 in Tip, Socket Bit, 1/4 in Drive J47705/64

5/64 in Tip, Socket Bit, 1/4 in Drive (Discontinued)

  • Mfr # J47705/64
  • Zoro # G0936056
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J47705/64
Zoro #
G0936056
UPC #
662679141141
Country of Origin
United States

Dimensions

Drive Size
1/4 in
Overall Length
1 7/8 in
Tip Size
5/64 in
Insert Length
1 in
Socket Depth
Standard

Details

Finish
Full Polished Chrome
Item
Socket Bit
Number of Points
6
SAE or Metric
SAE
Bit Style
Hex
Material
Alloy Steel
Drive Type
Square

Description

Socket Bit, Insert Length 1 in, Tip Size 5/64 in, Overall Length 1 7/8 in, Drive Size 1/4 in, Socket Depth Standard, Alloy Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.