Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
J49903/16
Zoro #
G3044596
UPC #
662679160487
Country of Origin
United States
Dimensions
Drive Size
3/8 in
Overall Length
2 11/16 in
Tip Size
3/16 in
Insert Length
1 5/8 in
Socket Depth
Standard
Details
Number of Points
6
Finish
Full Polished Chrome
Material
Alloy Steel
Item
Socket Bit
Features
Wear Resistance
SAE or Metric
SAE
Bit Style
Hex
Drive Type
Square
Description
Socket Bit, Insert Length 1 5/8 in, Tip Size 3/16 in, Overall Length 2 11/16 in, Drive Size 3/8 in, Socket Depth Standard, Alloy Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.