
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
J5239-27W
Zoro #
G0519364
UPC #
662679161828
Country of Origin
United States
Dimensions
Drive Size
3/8 in
Overall Length
1 27/32 in
Tip Size
T27
Socket Depth
Shallow
Insert Length
5/8 in
Size
T27
Details
Socket Type
Screwdriver Bit
Number of Points
6
Finish
Full Polished Chrome
Item
Socket Bit
Bit Style
Torx(R)
Category Type
Socket Bits
SAE or Metric
SAE
Drive Type
Square
Description
Socket Bit, Insert Length 5/8 in, Tip Size T27, Overall Length 1 27/32 in, Drive Size 3/8 in, Socket Depth Shallow
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.