Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
J5239-40W
Zoro #
G0942523
UPC #
662679161842
Country of Origin
United States
Dimensions
Drive Size
3/8 in
Overall Length
1 31/32 in
Tip Size
T40
Insert Length
7/8 in
Size
T40
Socket Depth
Shallow
Details
Socket Type
Screwdriver Bit
Number of Points
6
Finish
Full Polished Chrome
Item
Socket Bit
Bit Style
Torx(R)
Category Type
Socket Bits
SAE or Metric
SAE
Drive Type
Square
Description
Socket Bit, Insert Length 7/8 in, Tip Size T40, Overall Length 1 31/32 in, Drive Size 3/8 in, Socket Depth Shallow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.