Zoro Homepage

Socket Clip, 1/4 " Dr

  • Mfr # J2590

  • Zoro # G7627462


product price: $1.95
/ea

Key Features

Drive Size
1/4"
Finish
Unfinished
Overall Length
11/16 in
SAE or Metric
SAE
Number of Pieces
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J2590
Zoro #
G7627462
UPC #
662679531294
Country of Origin
United States

Dimensions

Drive Size
1/4"
Overall Length
11/16 in
Overall Width
5/8 in
For Drive Size
1/4 in
Overall Height
11/16 in

Details

Item
Socket Clips
Finish
Unfinished
SAE or Metric
SAE
Number of Pieces
1
For Use With
Proto(R) Socket Bars
Material
Steel
Non-Sparking
No
Compatible with Product Type
All Proto Socket Bars
Number of Clips
1
Corrosion Resistant
No
Insulated
No
Color
Silver
Non-Magnetic
No

Description

Heavy gauge all welded steel construction.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.