Socket Extension, 1/2 in. Dr, 10 in. L, Socket Extension, Chrome, Drv 1/2 in
- Mfr # J5463L
- Zoro # G0583317
product price:Â
$
46.75
/ea
Key Features
Drive Size
1/2"
Finish
Chrome
Number of Pieces
1
Features
Locking, Pin Socket Retention
For Use With
1/2" Drive Sockets
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- J5463L
- Zoro #
- G0583317
- UPC #
- 662679183028
- Country of Origin
- United States
Dimensions
- Drive Size
- 1/2"
- Overall Length
- 10 in
- Output Drive Size
- 1/2 in
- Input Drive Size
- 1/2 in
- Wire Rope Length
- 10 in
- Length
- 10 in
Description
One piece extension design
Provides positive socket retention
Use where accidental socket disengagement may be a concern or safety hazard
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.