Shop GENIUS TOOLS
Create Account
#5 Spline Drive 35mm Impact Socket
- Mfr # 547035
- Zoro # G523580482
product price:Â
$
65.90
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 547035
- Zoro #
- G523580482
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Impact Socket 35mm Spline, #5 Drive, Chrome Molybdenum Steel (CR-Mo), Heavy Duty - 547035 Impact Socket SKU: 547035. This 35mm #5 spline drive impact socket is built for high-torque fastening where strength, durability, and consistent fit matter. Its 77mm (3.03 inch) overall length balances access and control in demanding work environments. Manufactured from Chromium Molybdenum Alloy Steel (CR-Mo) and finished with a matte black oxide coating, the socket is engineered for long service life. Heat treatment via oil quenching supports a tough exterior while maintaining strong core performance under repeated impact use. Key Benefits #5 spline drive 35mm impact socket designed for demanding high-torque applications. 77mm overall length (3.03 inches) supports reach without sacrificing control. Chromium Molybdenum Alloy Steel (CR-Mo) for strength, durability, and corrosion resistance. Oil-quenched heat treatment improves toughness and supports long-term professional performance. Matte black oxide coating creates a durable exterior for impact-tool environments. Permanently stamped size markings provide fast identification and better tool organization. The Genius Tools Impact Socket 35mm Spline, #5 Drive, Chrome Molybdenum Steel (CR-Mo), Heavy Duty - 547035 is made to hold up under heavy use, with durable CR-Mo construction, clear size identification, and a protective black oxide finish.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.