Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Locking Extension 1/2" Dr, 3 in L, 1 Pieces, Chrome

  • Mfr # J5460-03L

  • Zoro # G5292725


product price: $30.15
/ea

Key Features

Drive Size
1/2"
Overall Length
3 in
Finish
Chrome
Number of Pieces
1
Standards
ASME B107.10M
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J5460-03L
Zoro #
G5292725
UPC #
662679991357
Country of Origin
United States

Dimensions

Drive Size
1/2"
Overall Length
3 in
Output Drive Size
1/2 in
Input Drive Size
1/2 in

Details

Item
Locking Extension
Finish
Chrome
Number of Pieces
1
Standards
ASME B107.10M
Features
Positive Socket Retention, Locking
For Use With
1/2" Drive Sockets
Output Drive Type
Male Square
Drive Type
Female Square
Locking
Yes
Number of Points
4
SAE or Metric
SAE
Output Drive Gender
Male
Input Drive Gender
Female
Output Drive Shape
Square
Non-Sparking
No
Input Drive Shape
Square
Insulated
No
Socket Extension Type
Standard
Includes Locking
Locking Included
Includes Insulation
Not Insulated
Socket Extension Style
Standard

Description

One piece extension design
Provides positive socket retention
Use where accidental socket disengagement may be a concern or safety hazard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.