Zoro Homepage

Socket Extension, 3/8 in. Dr, 3 in. L

  • Mfr # J5260-03L

  • Zoro # G4279231


product price: $27.89
/ea

Key Features

Drive Size
3/8"
Number of Pieces
1
Features
Locking, Pin Socket Retention
For Use With
3/8" Drive Sockets
Standards
ASME B107.110-2012
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J5260-03L
Zoro #
G4279231
UPC #
662679991340
Country of Origin
United States

Dimensions

Drive Size
3/8"
Overall Length
3 in
Output Drive Size
3/8 in
Input Drive Size
3/8 in

Description

One piece extension design
Provides positive socket retention
Use where accidental socket disengagement may be a concern or safety hazard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.