Shop PROTO

Locking Extension 3/8" Dr, 8 in L, 1 Pieces, Black Oxide

  • Mfr # J5261B
  • Zoro # G1437256

product price: 
$
15.99
/ea

Key Features

Drive Size
3/8"
Number of Pieces
1
Features
Heat Treated Alloy Steel
Standards
ASME B107.110-2012
For Use With
3/8" Drive Sockets
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
J5261B
Zoro #
G1437256
UPC #
662679290405
Country of Origin
United States

Dimensions

Drive Size
3/8"
Overall Length
8 in
Output Drive Size
3/8 in
Input Drive Size
3/8 in
Wire Rope Length
8 in
Length
8 in

Details

Item
Socket Extension
Finish
Black Oxide
Number of Pieces
1
Features
Heat Treated Alloy Steel
Standards
ASME B107.110-2012
For Use With
3/8" Drive Sockets
SAE or Metric
SAE
Number of Points
4
Locking
No
Drive Type
Hand
Output Drive Type
Male Square
Non-Sparking
No
Input Drive Shape
Square
Output Drive Gender
Male
Input Drive Gender
Female
Output Drive Shape
Square
Socket Extension Type
Standard
Insulated
No
Includes Insulation
Not Insulated
Socket Extension Style
Standard
Includes Locking
Locking Not Included

Description

Socket Extension, Output Drive Size 3/8 in, Output Drive Shape Square, Output Drive Gender Male, Input Drive Size 3/8 in, Input Drive Shape Square, Input Drive Gender Female, Overall Length 8 in, Hand, Black Oxide

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.