Shop GENIUS TOOLS
Create Account
1/4in Drive 75L (3in Impact Ext. Bar)
- Mfr # 210003
- Zoro # G723579248
product price:Â
$
2.40
/ea
Sold in multiples of 3 for
$7.20
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 210003
- Zoro #
- G723579248
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Impact Extension Bar 3 Inch Length 1/4 Inch Drive Heavy-Duty Steel Construction - 210003 Impact Extension Bar SKU: 210003. This 1/4 inch drive impact extension bar adds reach where a socket and impact wrench cannot fit directly, helping you access fasteners in tight or recessed areas. Its compact 75mm (2.95 inch) length is suited for controlled extension without excessive flex. Built from chromium-vanadium steel alloy, it is engineered for high strength, durability, and anti-corrosive performance. A heat-treatment process using oil quenching supports a tough exterior and strong inner core, while the matte black oxide coating helps protect the finish during demanding use. Key Benefits 1/4 inch drive impact extension provides added reach in confined spaces. 75mm (2.95 inch) overall length balances accessibility with compact handling. Chromium-vanadium steel alloy delivers strength, durability, and corrosion resistance. Heat treated via oil quenching for a tough exterior and strong core. Matte black oxide coating helps protect against wear during professional use. Permanently stamped size markings support quick identification and better tool organization. Designed and made for professional technicians, this extension bar is built for heavy use while keeping sizing easy to verify at a glance.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.