Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Socket Extension, 3/8 in. Dr, 8 in. L

  • Mfr # J5261L

  • Zoro # G6225895


product price: $43.29
/ea

Key Features

Drive Size
3/8"
Number of Pieces
1
For Use With
3/8" Drive Sockets
Features
Positive Socket Retention, Locking
Standards
ASME B107.110-2012
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
J5261L
Zoro #
G6225895
UPC #
662679034740
Country of Origin
United States

Dimensions

Drive Size
3/8"
Overall Length
8 in
Output Drive Size
3/8 in
Input Drive Size
3/8 in

Details

Item
Locking Extension
Finish
Chrome
Number of Pieces
1
For Use With
3/8" Drive Sockets
Features
Positive Socket Retention, Locking
Standards
ASME B107.110-2012
Output Drive Type
Male Square
Drive Type
Female Square
Number of Points
4
Locking
Yes
SAE or Metric
SAE
Non-Sparking
No
Output Drive Gender
Male
Insulated
No
Input Drive Shape
Square
Output Drive Shape
Square
Input Drive Gender
Female
Socket Extension Type
Standard
Includes Locking
Locking Included
Socket Extension Style
Standard
Includes Insulation
Not Insulated

Description

One piece extension design
Provides positive socket retention
Use where accidental socket disengagement may be a concern or safety hazard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.