Zoro Homepage

Socket Rail, 3/8 " Dr, 9 "

  • Mfr # J2572

  • Zoro # G7478335


product price: $4.15
/ea

Key Features

Drive Size
3/8"
Finish
Chrome
SAE or Metric
SAE
Number of Pieces
11
For Use With
Proto(R) Sockets
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J2572
Zoro #
G7478335
UPC #
662679531188
Country of Origin
United States

Dimensions

Drive Size
3/8"
Overall Length
9 in
For Drive Size
3/8 in
For Socket Size/Type
3/8 in
Overall Height
1 in
Overall Depth
17 in
Overall Width
1 in

Details

Item
Socket Bar
Finish
Chrome
SAE or Metric
SAE
Number of Pieces
11
For Use With
Proto(R) Sockets
Material
Steel
Includes
(10) Clips
Compatible with Product Type
Proto Socket Clips
Number of Clips
10
Color
Silver
Non-Magnetic
Yes
Insulated
No
Corrosion Resistant
Yes
Number of Rows
7
Compatible Modular System
Proto Socket Clips
Number of Posts/Slots
7
Number of Trays
0
For Tool Type
Sockets
Style
Socket Rail

Description

Heavy gauge all welded steel construction

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.