Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Socket Set, Chrome, 1 in Drive Size

  • Mfr # J57102A

  • Zoro # G511800172


product price: $2,683.99
/ea
Item requires special delivery charges. A $60.00 per item surcharge will be applied.

Key Features

Drive Size
1 in
Number of Pieces
22
Includes
(1) Tool Box, (16) Sockets, (2) Extensions, (4) Handles, Ratchet
Finish
Chrome
Includes Drive Tools
Drive Tools Included
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J57102A
Zoro #
G511800172
UPC #
662679165338
Country of Origin
United States

Dimensions

Drive Size
1 in
Socket Size
1 1/2 in, 1 13/16 in, 1 5/8 in, 1 7/8 in, 2 1/2 in, 2 1/4 in, 2 15/16 in, 2 3/16 in, 2 3/4 in, 2 3/8 in, 2 5/8 in, 2 9/16 in, 2 in, 3 1/2 in, 3 1/8 in, 3 in
Standard Socket Size
1 1/2 in, 1 5/8 in, 1 13/16 in, 1 7/8 in, 2 in, 2 3/16 in, 2 1/4 in, 2 3/8 in, 2 1/2 in, 2 9/16 in, 2 5/8 in, 2 3/4 in, 2 15/16 in, 3 in, 3 1/8 in, 3 1/2 in
Container Length
15 3/16 in
Socket Size Range
1 1/2 in to 3 1/2 in
Container Width
35 3/8 in
Standard Socket Style/Size
1 1/2 in, 1 13/16 in, 1 5/8 in, 1 7/8 in, 2 1/2 in, 2 1/4 in, 2 15/16 in, 2 3/16 in, 2 3/4 in, 2 3/8 in, 2 5/8 in, 2 9/16 in, 2 in, 3 1/2 in, 3 1/8 in, 3 in, Standard 12-Point
Container Height
5 1/2 in
Standard Socket Sizes
1 1/2 in, 1 5/8 in, 1 13/16 in, 1 7/8 in, 2 in, 2 3/16 in, 2 1/4 in, 2 3/8 in, 2 1/2 in, 2 9/16 in, 2 5/8 in, 2 3/4 in, 2 15/16 in, 3 in, 3 1/8 in, 3 1/2 in

Details

Item
Socket Set
Number of Pieces
22
Includes
(1) Tool Box, (16) Sockets, (2) Extensions, (4) Handles, Ratchet
Finish
Chrome
Includes Drive Tools
Drive Tools Included
Includes Deep Sockets
Deep Sockets Not Included
Number of Flex Sockets
0
Container Features
Pad Lockable Center Hasp for Security, Side Handles
Includes Standard Sockets
Standard Sockets Included
Includes Socket Bits
Socket Bits Not Included
Socket Shape
12-Point
Includes Flex Sockets
Flex Sockets Not Included
Head Shape
Pear
Includes Wrenches
Wrenches Not Included
Container Type
Box
Number of Standard Sockets
16
Standards
ASME B107.10M
Measurement Type
SAE
Number of Deep Sockets
0

Description

Proto® 12 Point Sockets are ideal for use on stubborn or damaged fasteners, and also on fasteners made from soft materials
The TorquePlusTM design is a high performance drive configuration which allows for quick and easy socket engagement to the fast

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.