Shop PROTO

3/8" Drive 10 Piece Socket Set - 6 Point, Socket Set, Chrome, SAE, 5/16 to 7/8 in, 6Pt

  • Mfr # J52122

  • Zoro # G6160987


product price:  $71.49
/ea

Key Features

Drive Size
3/8"
Number of Pieces
10
Includes
(2) Socket Bars 9", Socket Clips 3/8" Drive, (10) Socket Deep 3/8" Drive: 5/16", 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8"
Finish
Full Polish
Tether Capable
Tether Capable
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
J52122
Zoro #
G6160987
UPC #
662679230609
Country of Origin
United States

Dimensions

Drive Size
3/8"
Socket Size Range
5/16 in to 7/8 in
Standard Socket Size
1/2 in, 11/16 in, 13/16 in, 3/4 in, 3/8 in, 5/16 in, 5/8 in, 7/16 in, 7/8 in, 9/16 in
Socket Size
1/2 in, 11/16 in, 13/16 in, 3/4 in, 3/8 in, 5/16 in, 5/8 in, 7/16 in, 7/8 in, 9/16 in
Standard Socket Style/Size
Standard 6-Point: 5/16 in, 3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in, 13/16 in, 7/8 in

Details

Item
Socket Set
Number of Pieces
10
Includes
(2) Socket Bars 9", Socket Clips 3/8" Drive, (10) Socket Deep 3/8" Drive: 5/16", 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8"
Finish
Full Polish
Tether Capable
Tether Capable
Ratchets Included
None
Deep Socket Point Styles Included
None
Impact Rated
No
Sockets Included
(10) Standard 6-Point
Flex Socket Point Styles Included
None
Standards
ASME B107.1
Measurement Type
SAE
Std. Socket Point Styles Included
6
SAE or Metric
SAE
Drive Type
Hand
Insulated
No
Tether Style
Tether Capable
Includes Deep Sockets
Deep Sockets Not Included
Tether Ready
No
Includes Drive Tools
No
Number of Standard Sockets
10
Includes Flex Sockets
Flex Sockets Not Included
Piece Count Range
2 to 25
Includes Socket Bits
Socket Bits Not Included
Socket Shape
6-Point
Includes Standard Sockets
Standard Sockets Included
Includes Wrenches
No
Container Type
Rail
Non-Sparking
No
Type
Standard Length
Product Type
Socket Set
Includes Insulation
Not Insulated
Tether Status
Not Tether Capable
Impact Rated Status
Not Impact Rated

Description

Proto® 6 Point Sockets are ideal for use on stubborn or damaged fasteners, and also on fasteners made from soft materials
The TorquePlusTM design is a high performance drive configuration which allows for quick and easy socket engagement to the fastener flats, not the corners
The TorquePlusTM configuration employs a radius-corner design, shifting contact area and stress away from the fastener corners and distributing contact stresses over a large area of the socket, minimizing slippage

Additional Features:

  • The TorquePlusTM internal design minimizes fastener rounding, helps to extend fastener life, and allows the user to more easily turn worn, rounded, or rusted fasteners

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.