Socket Storage Box, Steel, Red, 11" W x 7-3/4" D x 1-5/8" H (Discontinued)
- Mfr # J4797R
- Zoro # G0067868
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
J4797R
Zoro #
G0067868
UPC #
662679143893
Country of Origin
United States
Dimensions
Width
11"
Depth
7-3/4"
Height
1-5/8"
Nominal Outside Depth
4 in
Overall Width
10-15/16"
Inside Height
1"
Inside Depth
3-7/16"
Overall Depth
3-11/16"
Inside Width
10-13/16"
Nominal Outside Height
1 in
Overall Height
1-1/4"
Nominal Outside Width
11 in
Description
Socket Storage Box, Material Steel, Overall Depth 3 11/16 in, Overall Height 1 1/4 in, Overall Width 10 15/16 in, Locking System None, Color Red, Number of Drawers 0, Number of Handles 0, Number of Trays 0
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.