This item is Discontinued.

Proto 3/8" Drive Socket Combination Set, Metric, 29 pcs J52220XL

3/8" Drive Socket Combination Set, Metric, 29 pcs (Discontinued)

  • Mfr # J52220XL
  • Zoro # G3516466
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
J52220XL
Zoro #
G3516466
UPC #
662679012076
Country of Origin
United States

Dimensions

Drive Size
3/8"
Socket Size Range
8 mm to 19 mm
Deep Socket Size
8 mm, 9 mm, 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm
Deep Socket Style/Size
Deep 6-Point: 8 mm, 9 mm, 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm
Socket Size
10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm, 8 mm, 9
Standard Socket Style/Size
Standard 6-Point: 8 mm, 9 mm, 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm
Standard Socket Size
8 mm, 9 mm, 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm

Details

Measurement Type
Metric
Finish
Full Polish
SAE or Metric
Metric
Number of Pieces
29
Includes
(2) Extension 3/8" Drive 3", 6", (1) Ratchet, Classic Pear Head 3/8" Drive 8-1/2", (1) Universal Joint 3/8" Drive, (24) Socket Deep 3/8" Drive 8mm, 9mm, 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm, Socket 3/8" Drive 8mm, 9mm, 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm
Item
Socket Combination Set
Tether Capable
Tether Capable
Std. Socket Point Styles Included
6
Sockets Included
(12) Deep 6-Point, (12) Standard 6-Point
Deep Socket Point Styles Included
6
Flex Socket Point Styles Included
None
Standards
AS4283, ASME B107.500, ASME B107.5M
Impact Rated
No
Ratchets Included
Pear Head 8-1/2 in
Drive Type
Hand
Insulated
No
Tether Style
Tether Capable
Socket Shape
6-Point
Includes Wrenches
No
Number of Deep Sockets
12
Container Type
None
Includes Deep Sockets
Yes
Tether Ready Sockets
Not Tether Capable
Number of Standard Sockets
12
Piece Count Range
26 to 50
Non-Sparking
No
Includes Standard Sockets
Yes
Includes Socket Bits
No
Includes Flex Sockets
No
Flex Socket Count/Style
None
Includes Drive Tools
Yes

Description

Socket Wrench Set, Standard Socket Count/Style (12) 6-Point, Standard Socket Style/Size Standard 6-Point: 8 mm, 9 mm, 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm, Deep Socket Count/Style (12) 6-Point, Deep Socket Style/Size Deep 6-Point: 8 mm, 9 mm, 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm, Flex Socket Count/Style None, Drive Size 3/8 in, Drive Type Hand, Chrome, Impact Rated No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.