This item is Discontinued.

Proto 3/8" Drive Socket Combination Set, Metric, 29 pcs J52222

3/8" Drive Socket Combination Set, Metric, 29 pcs (Discontinued)

  • Mfr # J52222
  • Zoro # G1888196
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
J52222
Zoro #
G1888196
UPC #
662679230821
Country of Origin
United States

Dimensions

Drive Size
3/8"
Socket Size Range
8 mm to 19 mm
Standard Socket Style/Size
Standard 12-Point: 8 mm, 9 mm, 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm
Standard Socket Size
8 mm, 9 mm, 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm
Socket Size
10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm, 8 mm, 9 mm
Deep Socket Size
8 mm, 9 mm, 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm
Deep Socket Style/Size
Deep 12-Point: 8 mm, 9 mm, 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm

Details

Measurement Type
Metric
Finish
Full Polish
SAE or Metric
Metric
Number of Pieces
29
Includes
(2) Extension 3/8" Drive 3", 6", (1) Ratchet, Classic Pear Head 3/8" Drive 7", (1) Universal Joint 3/8" Drive, (24) Socket Deep 3/8" Drive 8mm, 9mm, 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm, Socket 3/8" Drive 8mm, 9mm, 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm, (1) Handles Hinge 3/8" Drive
Item
Socket Combination Set
Tether Capable
Tether Capable
Std. Socket Point Styles Included
12
Ratchets Included
Pear Head 7 in
Standards
ASME B107.110-2012, SAE AS4984A
Impact Rated
No
Sockets Included
(12) Deep 12-Point, (12) Standard 12-Point
Flex Socket Point Styles Included
None
Deep Socket Point Styles Included
12
Drive Type
Hand
Insulated
No
Tether Style
Tether Capable
Number of Standard Sockets
12
Includes Standard Sockets
Yes
Piece Count Range
26 to 50
Container Type
None
Includes Wrenches
No
Number of Deep Sockets
12
Non-Sparking
No
Includes Deep Sockets
Yes
Socket Shape
12-Point
Includes Flex Sockets
No
Tether Ready Sockets
Not Tether Capable
Includes Socket Bits
No
Flex Socket Count/Style
None
Includes Drive Tools
Yes

Description

Socket Wrench Set, Standard Socket Count/Style (12) 12-Point, Standard Socket Style/Size Standard 12-Point: 8 mm, 9 mm, 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm, Deep Socket Count/Style (12) 12-Point, Deep Socket Style/Size Deep 12-Point: 8 mm, 9 mm, 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm, Flex Socket Count/Style None, Drive Size 3/8 in, Drive Type Hand, Chrome, Impact Rated No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.