Socket Wrench Set, Steel, Satin Chrome

  • Mfr # J55100A
  • Zoro # G300455668
product price: 
$
599.99
/ea
Free Shipping & Returns

Key Features

Number of Pieces
13
Shell Material
Steel
Includes Standard Sockets
Standard Sockets Included
Socket Size Range
7/8 - 1/2
Includes Insulation
Not Insulated
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
J55100A
Zoro #
G300455668
UPC #
662679165482
Country of Origin
United States
Number of Pieces
13
Shell Material
Steel
Includes Standard Sockets
Standard Sockets Included
Includes Insulation
Not Insulated
Number of Geared Teeth
24
Drive Type
Impact
Number of Standard Sockets
11
Item
Socket Wrench Set
Includes Deep Sockets
Deep Sockets Not Included
Tether Ready Sockets
Not Tether Capable
Arc Swing - Minimum
15 Degrees
Corrosion-Resistance
Corrosion-Resistant
Includes Drive Tools
Drive Tools Included
Measurement Type
SAE
Standards
ASME B107.110-2012
Includes Socket Bits
Socket Bits Not Included
Finish
Satin
Includes Wrenches
Wrenches Not Included
Tether Ready Drive Tools
Not Tether Capable
Includes Flex Sockets
Flex Sockets Not Included
Socket Shape
12-Point
Container Type
Box
Number of Deep Sockets
0
Head Shape
Pear
Head Type
Standard
Reversing
Reversible
Includes Locking
Locking Not Included
Impact Rated Status
Not Impact Rated
Material
Steel
Traction Material
Steel

Dimensions

Socket Size Range
7/8 - 1/2
Overall Length
20 in
Standard Socket Sizes
7/8 in, 15/16 in, 1 in, 1 1/16 in, 1 1/8 in, 1 3/16 in, 1 1/4 in, 1 5/16 in, 1 3/8 in, 1 7/16 in, 1 1/2 in
Standard Socket Style/Size
1 1/16 in, 1 1/2 in, 1 1/4 in, 1 1/8 in, 1 3/16 in, 1 3/8 in, 1 5/16 in, 1 7/16 in, 1 in, 15/16 in, 7/8 in, Standard 12-Point
Drive Size
3/4 in
Socket Size
1 1/16 in, 1 1/2 in, 1 1/4 in, 1 1/8 in, 1 3/16 in, 1 3/8 in, 1 5/16 in, 1 7/16 in, 1 in, 15/16 in, 7/8 in
Length
20 in

Description

Socket Wrench Set, Standard Socket Count/Style (11) Standard 12-Point, Standard Socket Style/Size 1 1/16 in, 1 1/2 in, 1 1/4 in, 1 1/8 in, 1 3/16 in, 1 3/8 in, 1 5/16 in, 1 7/16 in, 1 in, 15/16 in, 7/8 in, Standard 12-Point, Drive Size 3/4 in, Drive Type Impact, Steel, Satin, Impact Rated Not Impact Rated

Ratings & reviews