Zoro Homepage

SOFT FACE 56OZ SLEDGE HAMMER

  • Mfr # J57-534A

  • Zoro # G215822265


product price: $65.59
/ea

Key Features

Replaceable Handle
No
Handle Color
Orange
Handle Attachment
Welded
Head Material
Urethane
Head Color
Orange
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J57-534A
Zoro #
G215822265
UPC #
0662679201623
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
16 in
Head Length
6 1/4 in
Face Diameter
2 3/8 in

Details

Replaceable Handle
No
Handle Color
Orange
Handle Attachment
Welded
Head Material
Urethane
Head Color
Orange
Handle Material
Steel
Head Weight
3 1/2 lb
Grip Style
Textured
Includes Crowned Face
No
Handle Finish
Polyurethane
Head Finish
Polyurethane
Includes Beveled Face
No
Features
Top Welded Handle-to-Head Assembly
Face Material
Urethane
Dead Blow Hammer
Yes
Non-Sparking
No
Face Texture
Smooth
Tether Ready
No
Double Faced
Yes
Face Shape
Round
Hammer Type
Dead Blow Hammer
Item
Dead Blow Hammer
Grip Material
Bi-Material
Non-Marring
No
Non-Magnetic
No
FME Compliant
No
Through-Head Handle
No

Description

Durable urethane material encases steel canister and handle eliminating sparking and absorption of liquids
Top welded handle-to-head assembly adds extra durability and safety.
Dead blow function eliminates bounceback when striking hardened surfaces

Additional Features:

  • No exposed metal on face, head or shaft for non-sparking
  • Steel reinforced handle provides strength and resists breaking on overstrike
  • Soft Face helps prevent non-marring
  • Bi-material grip for added comfort and non-slip feature
  • Self -standing feature for easy retrieval
  • Orange color for high visibility
  • Designed to be chemcial resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.