Zoro Homepage

Spanner Wrench, Steel, 3 in Cap.

  • Mfr # JC494B

  • Zoro # G509135842


product price: $42.29
/ea

Key Features

Finish
Black Oxide
Capacity
3 in
Hook Thickness
13/32 in
Nonsparking
No
Overall Length
8 1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JC494B
Zoro #
G509135842
UPC #
662679201531
Country of Origin
Taiwan, Province of China

Dimensions

Hook Thickness
13/32 in
Overall Length
8 1/8 in
Pin Length
3/16 in
Pin Diameter
3/16 in

Details

Item
Spanner Wrench
Finish
Black Oxide
Capacity
3 in
Nonsparking
No
Corrosion Resistant
Yes
Standards
ASME B107
Non-Magnetic
No
Measurement Type
SAE
Side or Face Opening
Side
Pin Shape
Round
Weight
0.42 lb
Maximum Jaw Capacity
3 in
Handle Color
Black
Insulated
No
Adjustment Type
Self-Adjusting
Material
Steel

Description

Spanner Wrench, Side, Steel, Black Oxide, Pin Diameter 3/16 in, Hook Thickness 13/32 in, Hook Depth Not Applicable, Pin Length 3/16 in, Self-Adjusting, Pin Shape Round

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.