Zoro Homepage

Spanner Wrench, Steel, 4-3/4 in Cap.

  • Mfr # JC497B

  • Zoro # G709135833


product price: $60.69
/ea

Key Features

Finish
Black Oxide
Capacity
4 3/4 in
Overall Length
11 3/8 in
Non-Magnetic
No
Corrosion Resistant
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JC497B
Zoro #
G709135833
UPC #
662679201555
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
11 3/8 in
Hook Thickness
15/32 in
Pin Length
1/4 in
Pin Diameter
1/4 in

Details

Item
Spanner Wrench
Finish
Black Oxide
Capacity
4 3/4 in
Non-Magnetic
No
Corrosion Resistant
Yes
Nonsparking
No
Standards
ASME B107
Weight
0.99 lb
Side or Face Opening
Side
Pin Shape
Round
Measurement Type
SAE
Adjustment Type
Self-Adjusting
Maximum Jaw Capacity
3/4 in
Material
Steel
Insulated
No
Handle Color
Black

Description

Spanner Wrench, Side, Steel, Black Oxide, Pin Diameter 1/4 in, Hook Thickness 15/32 in, Hook Depth Not Applicable, Pin Length 1/4 in, Self-Adjusting, Pin Shape Round

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.